Indexable Thread Turning Insert

  • Mfr # 16IL-AG60-DVK10
  • Zoro # G4072530
product price: 
$
26.79
/ea
Sold in multiples of 5 for $133.95

Key Features

Cutting Direction
Left Hand
Rake
Positive
Inscribed Circle
60 Degrees
Insert Shape
16.00 mm
Coolant Fed
Coolant Through
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16IL-AG60-DVK10
Zoro #
G4072530
UPC #
-
Country of Origin
United States

Dimensions

Thread Height Difference
1.7 mm
Cutting Height
16.00 mm
Cutting Edge Length
3/8 in
Fits Chest Size
Hard Cutting Edge and Wear Resistance for Machining

Details

Item
Indexable Thread Turning Insert
Cutting Direction
Left Hand
Rake
Positive
Inscribed Circle
60 Degrees
Insert Shape
16.00 mm
Coolant Fed
Coolant Through
Standards
ANSI, ISO
Number of Coolant Holes
2
Features
Hard Cutting Edge and Wear Resistance for Machining
ANSI Code
C1-C2
Threading Location
Internal Threading
Number of Cutting Edges
3
Measurement System
Fractional Inch
Material Grade - Machining
DVK10
Included Angle
K15-K30
Clearance Angle
60 Degrees
Max. Thread Pitch
3
Finish - Machining
TiN
Thread Profile Type
Partial Profile
Max. Threads per Inch
48
Thread Direction
Left Hand
Insert Style
0.375
Primary Material Application
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, High-Temperature Alloys, Stainless Steel
Series
AG60
Coating Process
PVD
Insert Holding Type
0.3750 in
Min. Thread Pitch
8
Primary Material Application ISO Code
K, M, N, S
Thread Pitch
0.5
Side-to-Cutting Tip
1.70 mm
Feed Type
200 in to 600 in sfm
Manufacturer Grade
DVK10
Min. Thread per Inch
0.5 mm
Cutting Application
Threading

Description

Indexable Thread Turning Insert, 0.375, Internal Threading, Cutting Direction Left Hand, Primary Material Application Alloy Steel, Aluminum, Carbon Steel, Cast Iron, High-Temperature Alloys, Stainless Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48

Ratings & reviews