Indexable Thread Turning Insert

  • Mfr # 16IL-AG60-DVP656
  • Zoro # G4072996
product price: 
$
26.19
/ea
Sold in multiples of 5 for $130.95

Key Features

Cutting Direction
Left Hand
Rake
Positive
Insert Shape
16.00 mm
Inscribed Circle
60 Degrees
ANSI Code
C5-C6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16IL-AG60-DVP656
Zoro #
G4072996
UPC #
-
Country of Origin
United States
Item
Indexable Thread Turning Insert
Cutting Direction
Left Hand
Rake
Positive
Insert Shape
16.00 mm
Inscribed Circle
60 Degrees
ANSI Code
C5-C6
Features
Resistance To Thermal and Mechanical Shock PVD-TiN Coating
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Standards
ANSI, ISO
Series
AG60
Manufacturer Grade
DVP656
Insert Style
0.375
Primary Material Application
Alloy Steel, Carbon Steel, Stainless Steel
Clearance Angle
60 Degrees
Thread Direction
Left Hand
Side-to-Cutting Tip
1.70 mm
Min. Thread per Inch
0.5 mm
Max. Thread Pitch
3
Primary Material Application ISO Code
P
Threading Location
Internal Threading
Thread Profile Type
Partial Profile
Measurement System
Fractional Inch
Material Grade - Machining
DVP656
Thread Pitch
0.5
Max. Threads per Inch
48
Feed Type
70 mm to 180 mm sfm
Number of Cutting Edges
3
Coating Process
PVD
Min. Thread Pitch
8
Finish - Machining
TiN
Insert Holding Type
0.3750 in
Included Angle
P15-P35
Cutting Application
Threading

Dimensions

Cutting Height
16.00 mm
Cutting Edge Length
3/8 in
Thread Height Difference
1.7 mm
Fits Chest Size
Resistance To Thermal and Mechanical Shock PVD-TiN Coating

Description

Indexable Thread Turning Insert, 0.375, Internal Threading, Cutting Direction Left Hand, Primary Material Application Alloy Steel, Carbon Steel, Stainless Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48

Ratings & reviews