This item is Discontinued.

Sanus Tilt TV Mount, PlasticSteel, Wall Mounting, For 32 to 55 in FlatPanel TVs Weighing Up to 80 lb LMT1-B1

This item is Discontinued.

Sanus

Tilt TV Mount, PlasticSteel, Wall Mounting, For 32 to 55 in FlatPanel TVs Weighing Up to 80 lb (Discontinued)

Mfr # LMT1-B1
Zoro # G407387602
UPC # 793795534149
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LMT1-B1
Zoro #
G407387602
UPC #
793795534149
Country of Origin
Viet Nam

Description

The SANUS LMT1 is a tilting TV wall mount for most 32 to 55 in flatpanel TVs up to 80 lb Innovative technology allows 510 deg of tilt with the touch of a finger, making it easy to reduce glare and improve viewing angles without the use of tools Its lowprofile design places the TV just 2 in from the wall for a clean, flush appearance Brackets easily shift left and right on the wall plate to allow ideal TV placement, even with offcenter wall studs Includes a 5 year warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.