Indexable Thread Turning Insert

  • Mfr # 16IL-A60-DVK10
  • Zoro # G4074046
product price: 
$
26.95
/ea
Sold in multiples of 5 for $134.75

Key Features

Cutting Direction
Left Hand
Inscribed Circle
60 Degrees
Insert Shape
16.00 mm
Rake
Positive
ANSI Code
C1-C2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16IL-A60-DVK10
Zoro #
G4074046
UPC #
-
Country of Origin
United States

Dimensions

Cutting Height
16.00 mm
Cutting Edge Length
3/8 in
Thread Height Difference
0.9 mm
Fits Chest Size
Hard Cutting Edge and Wear Resistance for Machining

Details

Item
Indexable Thread Turning Insert
Cutting Direction
Left Hand
Inscribed Circle
60 Degrees
Insert Shape
16.00 mm
Rake
Positive
ANSI Code
C1-C2
Number of Coolant Holes
2
Coolant Fed
Coolant Through
Standards
ANSI, ISO
Features
Hard Cutting Edge and Wear Resistance for Machining
Manufacturer Grade
DVK10
Min. Thread Pitch
16
Min. Thread per Inch
0.5 mm
Included Angle
K15-K30
Finish - Machining
TiN
Insert Style
0.375
Max. Threads per Inch
48
Thread Pitch
0.5
Insert Holding Type
0.3750 in
Primary Material Application ISO Code
K, M, N, S
Measurement System
Fractional Inch
Cutting Application
Threading
Feed Type
200 in to 600 in sfm
Coating Process
PVD
Thread Profile Type
Partial Profile
Series
A60
Thread Direction
Left Hand
Clearance Angle
60 Degrees
Number of Cutting Edges
3
Primary Material Application
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, High-Temperature Alloys, Stainless Steel
Side-to-Cutting Tip
0.90 mm
Material Grade - Machining
DVK10
Max. Thread Pitch
1.5
Threading Location
Internal Threading

Description

Indexable Thread Turning Insert, 0.375, Internal Threading, Cutting Direction Left Hand, Primary Material Application Alloy Steel, Aluminum, Carbon Steel, Cast Iron, High-Temperature Alloys, Stainless Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48

Ratings & reviews