Shop DORIAN

Indexable Thread Turning Insert

  • Mfr # 11IR-A60-DVP656
  • Zoro # G4074210

product price: 
$
25.89
/ea
Sold in multiples of 5 for $129.45

Key Features

Cutting Direction
Right Hand
Inscribed Circle
60 Degrees
Rake
Positive
Insert Shape
11.00 mm
Features
Resistance To Thermal and Mechanical Shock PVD-TiN Coating
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11IR-A60-DVP656
Zoro #
G4074210
UPC #
-
Country of Origin
United States

Dimensions

Thread Height Difference
0.9 mm
Cutting Height
11.00 mm
Cutting Edge Length
1/4 in

Details

Item
Indexable Thread Turning Insert
Cutting Direction
Right Hand
Inscribed Circle
60 Degrees
Rake
Positive
Insert Shape
11.00 mm
Features
Resistance To Thermal and Mechanical Shock PVD-TiN Coating
Standards
ANSI, ISO
Number of Coolant Holes
2
ANSI Code
C5-C6
Coolant Fed
Coolant Through
Material Grade - Machining
DVP656
Threading Location
Internal Threading
Insert Style
0.25
Measurement System
Fractional Inch
Series
A60
Min. Thread per Inch
0.5 mm
Insert Holding Type
0.2500 in
Side-to-Cutting Tip
0.90 mm
Coating Process
PVD
Primary Material Application ISO Code
P
Number of Cutting Edges
3
Clearance Angle
60 Degrees
Thread Pitch
0.5
Cutting Application
Threading
Thread Profile Type
Partial Profile
Thread Direction
Right Hand
Finish - Machining
TiN
Max. Threads per Inch
48
Manufacturer Grade
DVP656
Included Angle
P15-P35
Primary Material Application
Alloy Steel, Carbon Steel, Stainless Steel
Min. Thread Pitch
16
Max. Thread Pitch
1.5
Feed Type
70 mm to 180 mm sfm

Description

Indexable Thread Turning Insert, 0.25, Internal Threading, Cutting Direction Right Hand, Primary Material Application Alloy Steel, Carbon Steel, Stainless Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.