Indexable Thread Turning Insert

  • Mfr # 16IR-AG60-DVK10
  • Zoro # G4074265
product price: 
$
27.69
/ea
Sold in multiples of 5 for $138.45

Key Features

Cutting Direction
Right Hand
Rake
Positive
Inscribed Circle
60 Degrees
Insert Shape
16.00 mm
ANSI Code
C1-C2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16IR-AG60-DVK10
Zoro #
G4074265
UPC #
-
Country of Origin
United States

Dimensions

Cutting Height
16.00 mm
Cutting Edge Length
3/8 in
Thread Height Difference
1.7 mm
Fits Chest Size
Hard Cutting Edge and Wear Resistance for Machining

Details

Item
Indexable Thread Turning Insert
Cutting Direction
Right Hand
Rake
Positive
Inscribed Circle
60 Degrees
Insert Shape
16.00 mm
ANSI Code
C1-C2
Features
Hard Cutting Edge and Wear Resistance for Machining
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Standards
ANSI, ISO
Thread Pitch
0.5
Coating Process
PVD
Clearance Angle
60 Degrees
Number of Cutting Edges
3
Max. Thread Pitch
3
Threading Location
Internal Threading
Series
AG60
Primary Material Application ISO Code
K, M, N, S
Insert Style
0.375
Thread Direction
Right Hand
Cutting Application
Threading
Material Grade - Machining
DVK10
Included Angle
K15-K30
Manufacturer Grade
DVK10
Primary Material Application
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, High-Temperature Alloys, Stainless Steel
Side-to-Cutting Tip
1.70 mm
Insert Holding Type
0.3750 in
Max. Threads per Inch
48
Measurement System
Fractional Inch
Finish - Machining
TiN
Min. Thread Pitch
8
Thread Profile Type
Partial Profile
Feed Type
200 in to 600 in sfm
Min. Thread per Inch
0.5 mm

Description

Indexable Thread Turning Insert, 0.375, Internal Threading, Cutting Direction Right Hand, Primary Material Application Alloy Steel, Aluminum, Carbon Steel, Cast Iron, High-Temperature Alloys, Stainless Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48

Ratings & reviews