Shop CENTURY DRILL & TOOL
See all product information
Create Account
Fractional Plug Tap
- Mfr # 97121
- Zoro # G4074835
product price:Â
$
23.55
/ea
Key Features
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Size
1-8 NC
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97121
- Zoro #
- G4074835
- UPC #
- 081838971212
- Country of Origin
- Japan
Dimensions
- Tap Size
- 1-8 NC
Details
- Item
- Straight Flute Hand Tap
- Number of Flutes
- 4
- Tap Style
- Straight Flute (Hand)
- Thread Direction
- Right Hand
Description
Century's Fractional Plug Taps have precision cut threads accurately formed for consistent exact threading. Heat treated and tempered for file hard threads and longer useful life. Designed for hand cutting applications.
- Plug style: The most commonly used style of tap - 3 to 5 threads chamfered.
- Precision cut threads, accurately formed for consistent, exact threading.
- Heat treated and tempered for file hard threads, and longer, useful life.
- Designed for hand cutting applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.