Diffuser, Medium Bubble Cap, 3 In. Dia.

  • Mfr # AB-70001
  • Zoro # G4075057
product price: 
$
18.79
/ea

Key Features

Type
Medium Bubble Cap, 3 in dia
Material of Construction
polypropylene
Length (In.)
2 3/8 in
Width (In.)
2 3/8 in
Height (In.)
1 9/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AB-70001
Zoro #
G4075057
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2 3/8 in
Width (In.)
2 3/8 in
Height (In.)
1 9/16 in
Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input
5.4
Fitting Size (In.)
1/2 in MPT
Manufacturers Warranty Length
1 yr
Pump Height
1.6 in
Tubing Diameter
1/2 in
Active Membrane Diameter
3 in
Minimum Depth Required
6 in
Diffuser Height
1.6 in
Air Tubing Diameter
1/2 in
Manufacturer Warranty Length
1 yr
Bubble Size
6 to 10 mm
Intake Size
1/2 in
Compatible Intake Pipe Size
3/8 in
Pump Width
2.4 in
Flow Interference Size
3 in
Fits Chest Size
Quick and Efficient Membrane Replacements

Details

Item
Diffuser
Type
Medium Bubble Cap, 3 in dia
Material of Construction
polypropylene
Active Surface Area (Sq.-In.)
28 sq in
Application
Water and Wastewater Treatment
Ideal For
Water Aeration/Oxygenation
Air Requirements (SCFM)
1.0-7.0
Active Membrane
EPDM
Flow Interference (In.)
3 in
Features
Quick and Efficient Membrane Replacements
Volume Mixed Per Hour
5.4 gal @ 6 ft Depth and 1 cfm
Diffuser Frame Material
Polypropylene
Mount Material
Polypropylene
Number of Compressors
1
Intake Type
NPT
Discharge Type
Disc
Number of Air Tubing Rolls
0
Number of Diffusers
1
Bubble Type
Medium
Active Membrane Material
EPDM
Compatible with Media Type
Wastewater, Oxygen, Filtered Water
Active Surface Area
28 sq in
Air Flow Rate (Minimum)
1 scfm
Air Flow Rate (Maximum)
7 scfm

Description

Diffuser, Diffuser Type Diffuser Disc, Air Flow Rate (Maximum) 7 scfm, Air Flow Rate (Minimum) 1 scfm, Active Surface Area 28 sq in, Compatible Intake Pipe Size 3/8 in, Minimum Depth Required 6 in, Bubble Type Medium, Bubble Size 6 to 10 mm, Number of Air Tubing Rolls 0, Number of Compressors 1, Discharge Type Disc, Active Membrane Diameter 3 in, Active Membrane Material EPDM, Air Tubing Diameter 1/2 in, Compatible with Media Type Wastewater, Oxygen, Filtered Water

Ratings & reviews