Shop DORIAN

Indexable Thread Turning Insert

  • Mfr # 08IL-A60-DVK10
  • Zoro # G4075394

product price: 
$
27.69
/ea
Sold in multiples of 5 for $138.45

Key Features

Cutting Direction
Left Hand
Rake
Positive
Insert Shape
8.70 mm
Inscribed Circle
60 Degrees
ANSI Code
C1-C2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
08IL-A60-DVK10
Zoro #
G4075394
UPC #
-
Country of Origin
United States

Dimensions

Cutting Height
8.70 mm
Cutting Edge Length
3/16 in
Thread Height Difference
0.7 mm

Details

Item
Indexable Thread Turning Insert
Cutting Direction
Left Hand
Rake
Positive
Insert Shape
8.70 mm
Inscribed Circle
60 Degrees
ANSI Code
C1-C2
Features
Hard Cutting Edge and Wear Resistance for Machining
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Primary Material Application
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, High-Temperature Alloys, Stainless Steel
Min. Thread per Inch
0.5 mm
Max. Threads per Inch
48
Material Grade - Machining
DVK10
Measurement System
Fractional Inch
Coating Process
PVD
Manufacturer Grade
DVK10
Series
A60
Insert Holding Type
0.1870 in
Primary Material Application ISO Code
K, M, N, S
Max. Thread Pitch
1.5
Feed Type
200 in to 600 in sfm
Insert Style
0.187
Side-to-Cutting Tip
0.70 mm
Min. Thread Pitch
16
Finish - Machining
TiN
Thread Direction
Left Hand
Number of Cutting Edges
3
Included Angle
K15-K30
Thread Profile Type
Partial Profile
Threading Location
Internal Threading
Clearance Angle
60 Degrees
Thread Pitch
0.5
Cutting Application
Threading

Description

Indexable Thread Turning Insert, 0.187, Internal Threading, Cutting Direction Left Hand, Primary Material Application Alloy Steel, Aluminum, Carbon Steel, Cast Iron, High-Temperature Alloys, Stainless Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48

Ratings & reviews