Shop CENTURY DRILL & TOOL
See all product information
Create Account
Spiral Flute Screw Extractor
- Mfr # 73401
- Zoro # G4075885
product price:Â
$
1.65
/ea
Sold in multiples of 4 for
$6.60
Key Features
For Removing Studs, Bolts, Screws
Yes
Size
#1
Impact Rated
No
Overall Length
1-7/8 in
Drill Size (In.)
5/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73401
- Zoro #
- G4075885
- UPC #
- 081838734015
- Country of Origin
- Japan
- Item
- Spiral Flute Screw Extractor,No 1
- For Removing Studs, Bolts, Screws
- Yes
- Impact Rated
- No
Dimensions
- Size
- #1
- Overall Length
- 1-7/8 in
- Drill Size (In.)
- 5/64 in
- Removes Bolt of Screw Size
- 3/32 in - 5/32 in
Description
Century's Spiral Flute Screw Extractors are used when a screw or bolt has broken off while still in the fastening hole. Spiral design grips material for superior extractions. Heat treated tempered bodies.
- Screw extractors are used when a screw or bolt has broken off while still in the fastening hole.
- Spiral design grips material for superior extractions.
- Heat treated tempered bodies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.