This item is Discontinued.

This item is Discontinued.
300 lbs. Rectangular Trash Can (Discontinued)
Mfr #
FG460800BLA
Zoro #
G4076211
UPC # 86876183986
Country of Origin United States
Category Basket & Cube Trucks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG460800BLA
- Zoro #
- G4076211
- UPC #
- 86876183986
- Country of Origin
- United States
- Container Capacity
- 300 lbs
- Material
- Plastic
- Container Shape
- Rectangular
- Color
- Black
- Load Capacity
- 300 lb
- Item
- Trash Can
- Lid Opening Mechanism
- Top Door
- Lid Type
- Clamshell
- Volume Capacity
- 59 gal
Dimensions
- Overall Width
- 26 in
- Depth
- 38 in
- Height
- 28.13 in
Description
Rubbermaid® Commercial Cube Truck, Rectangular, 300 lb Capacity, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.