Temperature Limit Controller, SPST, Auto

  • Mfr # 6UED9
  • Zoro # G4076527
product price: 
$
5.19
/ea

Key Features

Temp. Range (F)
130 Degrees to 150 Degrees F
Type
Fan
Switch Type
SPST
Depth (In.)
1 in
Width (In.)
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6UED9
Zoro #
G4076527
UPC #
190735544778
Country of Origin
China

Dimensions

Depth (In.)
1 in
Width (In.)
1 3/4 in
Height (In.)
1 1/2 in
Mounting Hole Diameter
1/8 in
Overall Height
1 1/2 in
Mounting Base Width
1 5/8 in
Overall Width
1 3/4 in
Terminal Size
1/4 in
Mounting Base Length
2 in
Overall Depth
1 in
Face Diameter
2 in

Details

Item
Temperature Limit Controller
Temp. Range (F)
130 Degrees to 150 Degrees F
Type
Fan
Switch Type
SPST
Switch Closes @ (F)
150 Degrees F
Switch Opens @ (F)
130 Degrees F
Voltage Range
120V to 277V
Resistive Amps @ 120V
25 A
Resistive Amps @ 277V
21.6 A
Resistive Rating 240V
25 A
Pilot Duty Contacts (VA)
125 VA
Circuit #1 Switch Closes @ (F)
150 Degrees F
Fan On Temp. (F)
150 Degrees F
Circuit #1 Switch Opens @ (F)
130 Degrees F
Inductive Amps @ 120V
10 A
Differential
20 Degrees F
Inductive Amps @ 240V
5 A
Fan Off Temp. (F)
130 Degrees F
Switch Action
Close on Rise
Resistive Amps @ 120V AC
25 A
Mounting Hole Center to Center Distance
1 5/8 in
Standards
cULus Recognized
Resistive Amps @ 240V AC
25 A
Application
Fan Control
Switch Opening Temperature
130 Degrees F
Number of Mounting Holes
2
Wire Connections
Spade Terminals
Product Type
Temperature Limit Controller
Switch Closing Temperature
150 Degrees F
Weight
0.7 oz
Mounting
Surface Mount
Temperature Differential
20 Degrees F
Contact Form
SPST
IP Rating
Not Rated
Input Voltage
120V AC, 277V AC
Resistive Amps @ 277V AC
21.6 A
Reset Type
Automatic Reset
Pilot Contact Rating
125 VA

Description

Temperature Limit Controller, Application Fan Control, Mounting Surface Mount, Contact Form SPST, Switch Action Close on Rise, Reset Type Automatic Reset, Switch Closing Temperature 150 Degrees F, Switch Opening Temperature 130 Degrees F, Input Voltage 120V AC, 277V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Temperature Differential 20 Degrees F

Ratings & reviews