FaceShieldFrame, Black, Nylon, SingleCrown

  • Mfr # VB-10
  • Zoro # G4078776
product price: 
$
13.65
/ea

Key Features

Color
Black
Material
Nylon Reinforced Steel
For Use With
Most Hard Hats and Face shields
Dielectric Protection
Yes
Standards
ANSI Z87.1-2010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VB-10
Zoro #
G4078776
UPC #
-
Country of Origin
United States

Dimensions

Fits Chest Size
Simultaneous Use with Face and Hearing Protection

Details

Item
Face Shield Bracket
Color
Black
Material
Nylon Reinforced Steel
For Use With
Most Hard Hats and Face shields
Dielectric Protection
Yes
Standards
ANSI Z87.1-2010
Features
Simultaneous Use with Face and Hearing Protection
Headgear Style
Single Crown
Compatible with Series
QuickSnap
Compatible with Manufacturer Model Number
SA-93
Compatible with Brand
DeltaPlus
Compatible Manufacturer Part Number
SA-93
Compatible Manufacturer Model Number
SA-93
For Use With Mfr. Model Number
SA-93
Compatible with Manufacturer Model No.
SA-93
Compatible with Mfr. Model No.
SA-93
For Use with Mfr Model Number
SA-93
Attachment Type
Slotted
Compatible Pump Manufacturer Part Number
SA-93
Compatible Mfr. Model Number
SA-93
Dielectric
Yes
For Manufacturer Part Number
SA-93
Compatible with Mfr. Model Number
SA-93
Shell Material
Nylon
Compatible Series
QuickSnap
Wire Color
Black

Description

Face Shield Frame, Color Black, Compatible with Brand DeltaPlus, Compatible with Grainger Part Number 3NNN8, Compatible with Manufacturer Model Number SA-93, Compatible with Series QuickSnap, Dielectric Protection Yes, Features Simultaneous Use with Face and Hearing Protection, For Use With Face Shield, Face Shield Mesh Screen, Face Shield Visor, Hard Hat, Headgear Style Single Crown, Material Nylon, Standards ANSI Z87.1-2010

Ratings & reviews