Shop CENTURY DRILL & TOOL
See all product information
Create Account
Brite Drill Bits
- Mfr # 22323
- Zoro # G4079111
product price:
$
4.49
/ea
Sold in multiples of 2 for
$8.98
Key Features
Overall Length
4-7/8 in
Drill Bit Size
23/64 in
Cutting Direction
Right Hand
Drill Bit Dimension Type
Fractional Inch
Drill Bit Grouping
Drill Bit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22323
- Zoro #
- G4079111
- UPC #
- 081838223236
- Country of Origin
- China
Dimensions
- Overall Length
- 4-7/8 in
- Drill Bit Size
- 23/64 in
- Drill Bit Dimension Type
- Fractional Inch
Details
- Item
- Brite Drill Bit,23/64 in.
- Cutting Direction
- Right Hand
- Drill Bit Grouping
- Drill Bit
- Decimal Equivalent
- 0.3594
Description
Century's Brite industrial drill bits feature premium grade high speed steel for general purpose drilling in wood metal and plastic. No center punch needed: Century 135° quick-cut points are self centering and penetrate faster with less pressure will not walk or wander at the starting surface. Ground flats on the shank providing tight chucking even with keyless chucks. Flats are ground on drills 3/16" and up.
- Brite industrial drill bits feature premium grade high speed steel for general purpose drilling in wood, metal, and plastic.
- No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
- Ground flats on the shank providing tight chucking, even with keyless chucks. Flats are ground on drills 3/16" and up.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.