Shop CONDOR OUTDOOR PRODUCTS
See all product information
Create Account
SUMMIT ZERO SOFTSHELL JACKET, GRAPHITE, M
- Mfr # 609-018-M
- Zoro # G408107377
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Size
M
Color
Graphite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 609-018-M
- Zoro #
- G408107377
- UPC #
- 22886609399
- Country of Origin
- China
- Item
- Softshell Jacket
- Color
- Graphite
Dimensions
- Size
- M
Description
Full front YKK center zipper with dual sliders and storm guard Stowaway hoodie with cinch cord adjustment Double zipper back pocket Two shoulder pockets Two internal pockets Two highrise chest pockets Forearm pocket on left Hook and loop cuff adjustment Drawstring waistband Underarm vent zipper Double layer reinforced forearm Shoulder patch panels 4H x 35W Imported Materialo Outer Layer 100 polyester, 4way elastic, high density fabrico Polyurethane membraneo Laminated Polyspandex inner layerThe Summit Zero answers the call to carry all that you need without being bogged down Designed to have increased articulation, comfort, and breathability when in the field Summit Zero's feather weight construction reduces weight by 30 compared to the traditional Summit, while still providing much of the same protection
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.