Shop CONTINENTAL ABRASIVES
See all product information
Create Account
5" Surface Conditioning Hook & Loop Fine
- Mfr # NW-SC5F
- Zoro # G408117857
product price:Â
$
4.79
/ea
Sold in multiples of 10 for
$47.90
Key Features
Disc Diameter
5
Abrasive Material
Surface Conditioning
Disc Attachment System
Hook & Loop Backing Pad
Width
5
For Use With
DA sander, Random Orbital Sander, Angle Grinder, Right Angle Air Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NW-SC5F
- Zoro #
- G408117857
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Disc Diameter
- 5
- Width
- 5
- Length
- 5
Details
- Abrasive Material
- Surface Conditioning
- Disc Attachment System
- Hook & Loop Backing Pad
- Color
- Blue
- For Use With
- DA sander, Random Orbital Sander, Angle Grinder, Right Angle Air Tool
- Disc Attachment Type
- Hook & Loop Backing Pad
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.