Shop CENTURY DRILL & TOOL
See all product information
Create Account
Machine Screw Die
- Mfr # 96107
- Zoro # G4081695
product price:Â
$
3.69
/ea
Sold in multiples of 3 for
$11.07
Key Features
Die Shape
Hex
Thread Type
NS
Die Thread Size
#14-20
Die Material
High Speed Steel
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96107
- Zoro #
- G4081695
- UPC #
- 081838961077
- Country of Origin
- Japan
Dimensions
- Die Thread Size
- #14-20
- Hex Size
- 1 in
- Thread Size
- #14-20
Details
- Item
- Hex Threading Die
- Die Shape
- Hex
- Thread Type
- NS
- Die Material
- High Speed Steel
- Thread Direction
- Right Hand
- Threads per Inch
- 20
- Thread Standard
- NS
- Die Type
- Solid
- Features
- Heat treated and Tempered for File Hard Threads and Longer Useful Life
- Integrated Handle
- No
- Material - Machining
- High Speed Steel
- For Tool Type
- Hand Tools
Description
Machine Screw Die has precision cut threads accurately formed for consistent exact threading. Heat treated and tempered for file hard threads and longer useful life. Designed for hand cutting applications.
- Precision cut external threads, accurately formed for consistent, exact threading.
- Heat treated and tempered for file hard threads, and longer, useful life.
- Designed for hand cutting applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.