Shop CENTURY DRILL & TOOL
See all product information
Create Account
Countersink
- Mfr # 37412
- Zoro # G4082009
product price:Â
$
6.55
/ea
Key Features
For Screw Size
#12
Shank Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37412
- Zoro #
- G4082009
- UPC #
- 081838374129
- Country of Origin
- China
Dimensions
- For Screw Size
- #12
- Shank Dia.
- 1/4 in
Details
- Item
- ScrewDrill Bit,12,9/64 in.
Description
Century's Countersinks are used to drill the correct pilot hole and recess for countersinking all in one step. Adjustable four cutter counterbore for fast smooth cuts in all types of wood and plastic. Loosen to adjust the depth for variable length screws. Drills are tapered to match the profile of traditional woodworking screws. Replacement drills available for each size. 1/4" Hex.
- 2-IN-1: Drill the correct pilot hole and recess for countersinking all in one step.
- Adjustable four-cutter counterbore for fast, smooth cuts in all types of wood and plastic.
- Loosen to adjust the depth for variable length screws.
- Drills are tapered to match the profile of traditional woodworking screws.
- Replacement drills available for each size.