Shop CENTURY DRILL & TOOL
See all product information
Create Account
Forstner Drill
- Mfr # 37764
- Zoro # G4083077
product price:Â
$
10.65
/ea
Key Features
Shank Size
3/8 in
Bit Diameter
1 in
Decimal Equivalent
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37764
- Zoro #
- G4083077
- UPC #
- 081838377649
- Country of Origin
- China
Dimensions
- Shank Size
- 3/8 in
- Bit Diameter
- 1 in
Details
- Item
- Forstner Drill Bit,1 in.
- Decimal Equivalent
- 0.5
Description
Century's Forstner Drill Bits bore perfectly smooth flat bottomed, pocket, angle, or end cut holes. Use on thin wood materials without splintering. Perfect for furniture or cabinet woodworking projects.
- Bore perfectly smooth flat bottomed, pocket, angle, or end cut holes.
- Use on thin wood materials without splintering.
- Perfect for furniture or cabinet woodworking projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.