Shop KOOVA
See all product information
Create Account
Wall Mount 6 Bike Rack
- Mfr # KV-Bike6-V1
- Zoro # G408400171
product price:Â
$
89.95
/ea
Key Features
Length
32 in
Color
Black
Material
Steel
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV-Bike6-V1
- Zoro #
- G408400171
- UPC #
- 810064962080
- Country of Origin
- United States
- Item
- Bike Rack
- Color
- Black
- Material
- Steel
- Finish
- Powder Coated
- Type
- 6 Bike Rack
Dimensions
- Length
- 32 in
Description
New Product - Launched April 2019 . Introducing the Koova Wall Mount Bike Rack. Made from heavy gauge steel. Easily accommodates any type bicycle including cruisers and fat tire mountain bikes plus helmets and other accessories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.