Shop KOOVA
See all product information
Create Account
Snowboard Wall Mount Rack Holder
- Mfr # KV-SNOW-1
- Zoro # G408400270
product price:Â
$
54.95
/ea
Key Features
Material
Steel
Color
Black
Length
32 in
Includes
Snowboard Rack, Attachments, Installation Hardware
Wire Shelving Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KV-SNOW-1
- Zoro #
- G408400270
- UPC #
- 810064960109
- Country of Origin
- United States
Dimensions
- Length
- 32 in
Details
- Material
- Steel
- Color
- Black
- Item
- Sports Rack
- Includes
- Snowboard Rack, Attachments, Installation Hardware
- Wire Shelving Finish
- Powder Coated
Description
Avid snowboarders or snowboarding families have multiple boards that need to be properly stored both in season and out of season. The heavy-duty, wall mounted Koova Snowboard Rack will protect the bindings, edges, and surfaces of all your snowboards while keeping them organized. Storing your boards vertically saves space and allows easy board access and scratch-proof prongs gently cradle your boards insuring they are ready to go when you are.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.