Shop KOHLER
See all product information
Create Account
Stillness/Purist Wm Handshower Holder
- Mfr # K-975-AF
- Zoro # G408462940
product price:Â
$
147.75
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
3.5 in
Width
2.375 in
Height
2.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-975-AF
- Zoro #
- G408462940
- UPC #
- 650531322913
- Country of Origin
- Unknown
Dimensions
- Length
- 3.5 in
- Width
- 2.375 in
- Height
- 2.375 in
Details
- Material
- Brass
- Finish
- Vibrant French Gold
Description
Complete your performance showering system with the Purist/Stillness adjustable wall-mount handshower bracket. Ideal for hydromassage or for targeting specific areas of the body, this bracket pivots to angle the handshower exactly where you want it. The contemporary design complements a variety of bathroom decors.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov