Shop BERNARD
See all product information
Create Account
Diffuser, Centerfire
- Mfr # D-1T-5
- Zoro # G4085681
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
For MIG Guns
Tweco(R) MIG Guns
Series
Centerfire
Material
Brass
For Use With
Tweco No. 5
Size
Large
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-1T-5
- Zoro #
- G4085681
- UPC #
- 662991273957
- Country of Origin
- United States
Dimensions
- Size
- Large
- Maximum Wire Diameter
- 0.125 in
- Minimum Wire Diameter
- 0.023 in
- Fits Chest Size
- Simplify Parts Management and Improve Performance
Description
Gas Diffuser, Compatible with Brand Tweco, Series Centerfire, Gas Diffuser Number D-1T-5, Compatible with Series Classic No. 5, Compatible with Model 510-332, 515-116: 525-116, 515-332, L515-332, M515-116, M515-332, Connection Type Threaded, For Contact Tip Series AccuLock S, Welding Processes MIG Welding (GMAW), Connection Thread Type Threaded, Features Simplify Parts Management and Improve Performance, For Use With Tweco No. 5, Material Brass, Maximum Wire Diameter 0.125 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.