ReferenceMaterial, HazMatTraining, Book
- Mfr # NIOSH0003
- Zoro # G4085733
product price:Â
$
23.99
/ea
Key Features
Safety Training and Reference Material Subject
Chemical Safety
Safety Training and Reference Material Title
Chemical/HAZMAT Training
Number of Pages
464
Video Length
No Video
Provides
Guide to Chemical Hazards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NIOSH0003
- Zoro #
- G4085733
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Video Length
- No Video
- Depth
- 3/4 in
- Height
- 1 1/4 in
- Width
- 6 1/4 in
Details
- Item
- Guidebook
- Safety Training and Reference Material Subject
- Chemical Safety
- Safety Training and Reference Material Title
- Chemical/HAZMAT Training
- Number of Pages
- 464
- Provides
- Guide to Chemical Hazards
- Book Description
- Includes
- Book
- Safety Training and Reference Materials Item
- Book/Booklet
- Regulations Covered
- OSHA
- Supported Languages
- English
- Subject Matter
- Hazardous Material Training
- Title
- Pocket Guide to Chemical Hazards
- Number of Users Supported
- 1
- Format
- Book
- Product Type
- Reference Material
Description
Reference Material, For Use With Not Applicable, Format Book, Height 1 1/4 in, Includes Book, Number of Users Supported 1, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered OSHA, Software Delivery Method Not Applicable, Subject Matter Hazardous Material Training, Supported Languages English, Title Pocket Guide to Chemical Hazards, Training Environment Not Applicable, Width 6 1/4 in, Depth 3/4 in, Number of Pages 464
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.