Shop PEERLESS
See all product information
Create Account
Other 6 Function Combo Pack
- Mfr # 76614
- Zoro # G408596867
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Material of Construction
ABS - Plastic
Length (In.)
5.88 in
Standards
WaterSense Listed; CEC Certified
Height
9.41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76614
- Zoro #
- G408596867
- UPC #
- 34449854320
- Country of Origin
- China
Dimensions
- Length (In.)
- 5.88 in
- Height
- 9.41 in
- Width
- 7.11 in
Details
- Finish
- Chrome
- Material of Construction
- ABS - Plastic
- Standards
- WaterSense Listed; CEC Certified
Description
Experience a better shower with the control and flexibility of a Peerless hand shower/shower head combo. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. The pause setting gives you ample space for shaving, lathering and other shower tasks, without worrying about overspray or water waste. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Peerless WaterSense labeled showers use at least 20% less water than the industry standardsaving you money without compromising performance. Create a luxurious shower experience with a Peerless hand shower/shower head combination. Whether you're remodeling your space or upgrading your existing setup, our hand shower/shower head combos will give you more flexibility and coverage in a variety of stunning styles.