Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Rectangle Green, Plastic
- Mfr # 260590GN
- Zoro # G408619627
product price:Â
$
40.45
/ea
Key Features
Container Shape
Rectangle
Material
Plastic
Height
24 in
Depth
18 in
Width/Diameter
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260590GN
- Zoro #
- G408619627
- UPC #
- 707022021289
- Country of Origin
- China
- Container Shape
- Rectangle
- Color
- Green
- Material
- Plastic
Dimensions
- Height
- 24 in
- Depth
- 18 in
- Width/Diameter
- 12
Description
Made using corrosion resistant polypropylene. Containers offer a 15 gallon capacity. Includes built-in grip handle for easy lifting. Measures 12W x 18D x 24H overall.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.