Shop RULAND

Bellows Coupling

  • Mfr # BC50-1 3/4"-40MM-A
  • Zoro # G408675791

product price: 
$
258.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.82 in
Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Reversing
337.5 lb-in
Moment of Inertia
2.668 lb-in sq
Axial Motion
0.03 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BC50-1 3/4"-40MM-A
Zoro #
G408675791
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.82 in
Bore Diameter 1
1 3/4 in
Coupling Outside Diameter
3.13 in
Bore Diameter 2
40 mm
Minimum Bore Diameter
40 mm
Different Bore Sizes
Yes
Maximum Bore Diameter
1 3/4 in
Length Through Bore 2
1.75 in
Screw Length
25 mm
Screw Thread Size
M8
Hub Length
1.38 in
Length Through Bore 1
1.75 in
Clearance Diameter
3.13 in
Wire Rope Length
3.82 in
Length
3.82 in
Fits Chest Size
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance

Details

Item
Bellows Coupling
Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Reversing
337.5 lb-in
Moment of Inertia
2.668 lb-in sq
Axial Motion
0.03 in
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
675 lb-in
Maximum Speed
10,000 RPM
Bellows Material Grade
321
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material Grade
2024
Zero Backlash
Yes
Hub Material
Aluminum
System of Measurement
Inch to Metric Bore
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
200 Degrees F
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Bellows Material
Stainless Steel
Application
Encoders, Stepper / Servo
Shaft Tolerance
+0.0000 in / -0.0005 in
Included Screws
(2) Hex Cap Screw
Parallel Misalignment
0.012 in
Maximum Torque
1,350 lb-in
Shaft Locking Type
Clamp On
Fastener Tightening Torque
39 N-m
Bellows Material Finish
None
Hub Material Finish
Sulfuric Anodized
Torsional Stiffness
3,500 in-lb/Deg
Number of Locking Screws
2
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Bore Type
Round
Screw Material Finish
Black Oxide
Angular Misalignment
2 Degrees

Description

Bellows Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 40 mm, Coupling Outside Diameter 3.13 in, Maximum Speed 10,000 RPM, Maximum Torque 1,350 lb-in, Hub Material Aluminum, Overall Length 3.82 in, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Clearance Diameter 3.13 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.75 in, Length Through Bore 2 1.75 in, Parallel Misalignment 0.012 in, Bore Type Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.