Titanium Drill Bits
- Mfr # 88413
- Zoro # G4087706
product price:
$
3.19
/ea
Sold in multiples of 4 for
$12.76
Key Features
Drill Bit Size
13/64 in
Overall Length
3-5/8 in
Finish
Bright (Uncoated)
Shank Type
Hex
Impact Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88413
- Zoro #
- G4087706
- UPC #
- 081838884130
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 13/64 in
- Overall Length
- 3-5/8 in
Details
- Item
- Hex Shank Drill Bit
- Finish
- Bright (Uncoated)
- Shank Type
- Hex
- Impact Rated
- No
- Cutting Direction
- Right Hand
- Decimal Equivalent
- 0.2031
Description
Century's Titanium nitrate coating resists heat and adds lubricity to extend drill life. M2 grade steel for precision drilling in metal wood and plastic. No center punch needed Century 135° quick-cut points are self-centering and penetrate faster with less pressure. Will not walk or wander at the starting surface.
- M2 grade steel for precision drilling in metal, wood, and plastic.
- Titanium nitrate coating resists heat and adds lubricity to extend drill life.
- No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.