Pilot Drill
- Mfr # 05307
- Zoro # G4087800
product price:
$
3.89
/ea
Sold in multiples of 3 for
$11.67
Key Features
Drill Bit Size
1/4 in
Overall Length
3 in
Decimal Equivalent
0.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05307
- Zoro #
- G4087800
- UPC #
- 081838053079
- Country of Origin
- China
- Item
- Pilot Drill 1/4 in.,3-1/4 in. L
- Decimal Equivalent
- 0.25
Dimensions
- Drill Bit Size
- 1/4 in
- Overall Length
- 3 in
Description
Pilot Drills. 135 degree split point cuts stainless steel metal wood fiberglass and plastics.
- 135° split point cuts stainless steel, metal, wood, fiberglass, and plastics.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.