Shop CAMCO
See all product information
Create Account
EAZLIFT/CARGO CARRIER/HITCH MOUNT (ENG/FR), FITS 2IN RECEIVER HITCH
- Mfr # 48475
- Zoro # G4088138
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Features
Heavy Duty
Finish
Powder Coated
Material
Steel
Includes
Hitch pin
Weight Capacity
500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48475
- Zoro #
- G4088138
- UPC #
- 14717484756
- Country of Origin
- China
- Features
- Heavy Duty
- Finish
- Powder Coated
- Material
- Steel
- Includes
- Hitch pin
- Weight Capacity
- 500 lb
- Item
- Mounting Carrier
Description
EAZLIFT/CARGO CARRIER/HITCH MOUNT (ENG/FR), FITS 2IN RECEIVER HITCH