4 Float Model Flood Guard,
- Mfr # 4F
- Zoro # G409145958
product price:Â
$
33.15
/ea
Key Features
Material of Construction - Drains
Steel / Rubber
Depth
3-3/4 in
Width
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4F
- Zoro #
- G409145958
- UPC #
- 93122430022
- Country of Origin
- United States
Dimensions
- Depth
- 3-3/4 in
- Width
- 3-3/4 in
Details
- Material of Construction - Drains
- Steel / Rubber
Description
Features:
- General Pipe Cleaners 4 Float Model Flood Guard .Flood-Guard operates like a check valve to seal off waterback-up caused by overloaded sewersWater flows normally through the drain until the sewer begins to backupThen the Flood-Guard float rises to seal off the drain opening until the water recedesA screwdriver and a couple of minutes are all you need to install a Flood-GuardOnce in place, it can prevent property damage and a very messy clean-up jobGaskets are made of molded rubber, and all metal parts are plated or stainless steel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.