Mulit-meter base unit
- Mfr # 173A
- Zoro # G409161736
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Standards
CE IEC 61010 - CAT II 1000V - CAT III 600V
Duty Cycle
0.1 to 99.9%
Voltage (AC)
750V
Resistance (Ohms)
40MΩ (Max)
Max. AC Amps
10A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 173A
- Zoro #
- G409161736
- UPC #
- 637623001734
- Country of Origin
- Korea, Republic of
- Standards
- CE IEC 61010 - CAT II 1000V - CAT III 600V
- Duty Cycle
- 0.1 to 99.9%
- Voltage (AC)
- 750V
- Resistance (Ohms)
- 40MΩ (Max)
- Max. AC Amps
- 10A
- Max. DC Amps
- 10 A
- Basic DC Accuracy
- 0.005
- Frequency Range (Hz)
- 500KHz
- Capacitance Range
- 4000mF
- Maximum DC Voltage Measurement
- 1,000V DC
Description
multi-meter with basic electric functions
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.