Universal Arbor
- Mfr # 05304
- Zoro # G4091650
product price:Â
$
22.39
/ea
Key Features
Threads
5/8 in-18
Chuck Size
3/8 in
Fits Hole Saws
1-1/4 in - 6 in
Chuck size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05304
- Zoro #
- G4091650
- UPC #
- 081838053048
- Country of Origin
- China
- Item
- Hole Saw B-Arbor,3/8 in. Hex
- Threads
- 5/8 in-18
- Fits Hole Saws
- 1-1/4 in - 6 in
Dimensions
- Chuck Size
- 3/8 in
- Chuck size
- 3/8 in
Description
Century's Universal Arbors are for use with Shark Tooth Bi Metal hole saws. B series arbors have a quick release collar that prevents thread lock for fast changes.
- For use with Shark Tooth® Bi-Metal hole saws.
- Quick-release collar that prevents thread lock for fast changes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.