Shop FLUKE NETWORKS

DSX Cableanalyzer V2

  • Mfr # DSX2-5000/GLD
  • Zoro # G409198589

product price: 
$
16,982.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
(2) AC Chargers, (2) DSX-5000 CableAnalyzer Modules, (2) Hand Straps, (2) Headsets, (2) Shoulder Straps, (2) Universal Couplers, 1 Year of Gold Support, Carrying Case, Integrated Wi-Fi, USB Interface Cable, Versiv Mainframe & Remote
Connector Type
RJ45
Calibration Certificate
Included
Waterproof
No
Data Safe Monitor
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DSX2-5000/GLD
Zoro #
G409198589
UPC #
754082144007
Country of Origin
United States
Item
Cable Tester
Includes
(2) AC Chargers, (2) DSX-5000 CableAnalyzer Modules, (2) Hand Straps, (2) Headsets, (2) Shoulder Straps, (2) Universal Couplers, 1 Year of Gold Support, Carrying Case, Integrated Wi-Fi, USB Interface Cable, Versiv Mainframe & Remote
Connector Type
RJ45
Calibration Certificate
Included
Waterproof
No
Data Safe Monitor
Yes
Output Amplitude
15 V DC
Standards
ANSI/TIA-1152-A, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, ISO/IEC 11801, TCL and ELTCTL
Display Screen Type
LCD
Port Number Display
Yes
Compatible Cable Type
CAT3, CAT4, CAT5, CAT5e, CAT6, CAT6A, CAT8
Testing Functions
Cable Certification, Endpoint Testing, Wire Mapping
Display Type
Digital
Minimum Operating Temperature
32 Degrees F
Includes Batteries
Yes
Alert Type
Digital Display
Fault Location Pulse Duration
750 nsec
Number of Results Stored
12,000
Data Logger
Yes
Wire Mapping Detections
Opens, Shorts
Battery Chemistry
Lithium Ion
Maximum Operating Humidity
90 %
Product Type
Copper Cable Tester
Maximum Resistance Measured
540 ohm
Maximum Impedance Measured
540 ohm
Maximum Speed Measured
40 GBps
Maximum Operating Temperature
113 Degrees F
Communication Protocol
Wi-Fi
Adapters Included
CAT6A/Class EA Channel, CAT6A/Class EA Permanent Link

Dimensions

Maximum Cable Length
2,600 ft
Battery Size
7.2V
Display Size
5.7 in

Description

Cable Tester, Testing Functions Cable Certification, Endpoint Testing, Wire Mapping, Adapters Included CAT6A/Class EA Channel, CAT6A/Class EA Permanent Link, Connector Type RJ45, Maximum Speed Measured 40 GBps, Data Safe Monitor Yes, Display Screen Type LCD, Includes (2) AC Chargers, (2) DSX-5000 CableAnalyzer Modules, (2) Hand Straps, (2) Headsets, (2) Shoulder Straps, (2) Universal Couplers, 1 Year of Gold Support, Carrying Case, Integrated Wi-Fi, USB Interface Cable, Versiv Mainframe & Remote

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.