Transmission Fluid, 1 qt Sz, Red
- Mfr # 124715
- Zoro # G409253844
product price:Â
$
20.85
/ea
Key Features
Container Type
Bottle
Viscosity Index
152
Flash Point
451.4 Degrees F
Series
Dexron HP
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 124715
- Zoro #
- G409253844
- UPC #
- 071924252035
- Country of Origin
- United States
- Item
- Transmission Fluid
- Container Type
- Bottle
- Viscosity Index
- 152
- Flash Point
- 451.4 Degrees F
- Series
- Dexron HP
- Color
- Red
- Standards
- ASTM D-2270, ASTM D-4052, ASTM D-445, ASTM D-5949, ASTM D-92
- Pour Point
- -65.2 Degrees F
- Boiling Point
- 600 Degrees F
- Features
- Excellent Low-Temperature Fluidity, Exceptional Shear Stability, Exceptional Thermal and Oxidation Stability, Outstanding Film Strength and Anti-Wear Properties, Outstanding Long-Term Frictional Properties
- Viscosity @ 100 Deg C
- 5.7 cSt
- Base Formulation
- Synthetic
- Manufacturer Specifications
- GM DEXRON HP
- Transmission Fluid Type
- ATF
- Transmission Type
- Automatic Transmissions
- Odor
- Characteristic
- Viscosity @ 40 Deg C
- 27 cSt
- Wire Color
- Red
Dimensions
- Container Size
- 1 qt
- Fits Chest Size
- Excellent Low-Temperature Fluidity, Exceptional Shear Stability, Exceptional Thermal and Oxidation Stability, Outstanding Film Strength and Anti-Wear Properties, Outstanding Long-Term Frictional Properties
Description
Transmission Fluid, Transmission Fluid Type ATF, Container Type Bottle, Container Size 1 qt, Series Dexron HP, Transmission Type Automatic Transmissions, Viscosity Index 152, Standards ASTM D-2270, ASTM D-4052, ASTM D-445, ASTM D-5949, ASTM D-92, Base Formulation Synthetic, SAE Viscosity Grade Not Applicable, Color Red, Manufacturer Specifications GM DEXRON HP, Boiling Point 600 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.