This item is Discontinued.

This item is Discontinued.
Rush Smartactive 7In Shower Head Wall Mount, Black (Discontinued)
Mfr #
267972430
Zoro #
G409577513
UPC # 4067393014584
Country of Origin Mexico
Category Shower Heads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 267972430
- Zoro #
- G409577513
- UPC #
- 4067393014584
- Country of Origin
- Mexico
Dimensions
- Length
- 3.24 in
- Width
- 6.53 in
- Depth
- 6.53 in
Details
- Color
- Black
- Weight
- 1.323 lb
- Finish
- Matte Black
- Flow Rate (GPM)
- 1.75 GPM
- Certification
- WaterSense Listed,Cal Green
Description
The GROHE Rainshower SmartActive Shower Head is a sleek, water-saving design engineered in Germany that promises an unparalleled shower experience. This slim shower head features the innovative GROHE SmartToggle lever, conveniently located at the bottom of the shower head, to easily alternate between three spray functions: gentle Rain, refreshing Active Massage, and invigorating Jet. With GROHE EcoJoy technology, each spray delivers exceptional enjoyment while using 30% less water than a standard shower head. For added water savings, GROHE DripStop minimizes dripping once the water is turned off.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.