Shop FLUKE NETWORKS
See all product information
Create Account
Certifiber Pro Singlemode
- Mfr # CFP2-100-S
- Zoro # G409615970
product price:Â
$
14,078.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connector Type
LC, SC
Includes
(2) AC Chargers, (2) CertiFiber Pro Multimode OLTS Modules, (2) Hand Straps, (2) LC/LC Adapters, (2) Shoulder Straps, Carrying Case, Remote, SC/LC EF-Compliant MM TRC Kit (50 micron m), USB Interface Cable, Versiv Mainframe
Calibration Certificate
Included
Standards
CSA C22.2 No. 1010.1: 1992, EN 61010-1
Minimum Operating Temperature
14 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFP2-100-S
- Zoro #
- G409615970
- UPC #
- 754082144946
- Country of Origin
- United States
- Item
- Optical Loss Test Set
- Connector Type
- LC, SC
- Includes
- (2) AC Chargers, (2) CertiFiber Pro Multimode OLTS Modules, (2) Hand Straps, (2) LC/LC Adapters, (2) Shoulder Straps, Carrying Case, Remote, SC/LC EF-Compliant MM TRC Kit (50 micron m), USB Interface Cable, Versiv Mainframe
- Calibration Certificate
- Included
- Standards
- CSA C22.2 No. 1010.1: 1992, EN 61010-1
- Minimum Operating Temperature
- 14 Degrees F
- Product Type
- Fiber Optic Cable Testing Kit
- Maximum Operating Humidity
- 90 %
- Testing Functions
- Optical Power Loss
- Minimum Power Measurement
- 0 dBm
- Alert Type
- Light
- Adapters Included
- 2.50 mm, LC
- Fiber Mode Measured
- Single-Mode
- Maximum Operating Temperature
- 113 Degrees F
- Maximum Power Measurement
- -65 dBm
Dimensions
- Minimum Wavelength Measurement
- 850 nm
- Maximum Wavelength Measurement
- 1,550 nm
Description
Optical Loss Test Set, Calibration Certificate Included, Connector Type LC, SC, Adapters Included 2.50 mm, LC, Alert Type Light, Fiber Mode Measured Single-Mode, IP Rating Not Applicable, Product Type Fiber Optic Cable Testing Kit, Testing Functions Optical Power Loss
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.