This item is Discontinued.

This item is Discontinued.
Universal Dock UD22, 4 x USB-A ports, 2 x USB-C ports , 4 video ports in Black (Discontinued)
Mfr #
DellUD22
Zoro #
G409721671
UPC # 884116431442
Country of Origin China
Category Docking Stations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DellUD22
- Zoro #
- G409721671
- UPC #
- 884116431442
- Country of Origin
- China
- Item
- Docking Station
- For Use With
- UD22 works with all USB C notebooks
- Includes
- Docking station, Power adapter and power cord, Documentation (Quick Start Guide, Safety, Environmental, and , Regulatory Information
- Color
- Black
- Features
- 130 W, 2 Displays Supported, 1 x HDMI Ports, HDMI, DisplayPort
- Connectivity Technology
- Wired
- HDMI
- Yes
- Power Source Type
- Power Adapter
- Number of Displays Supported
- 2
- DisplayPort
- Yes
- Number of HDMI Outputs
- 1
- Package Contents
- Universal Dock - UD22,1 x USB-C Cable - 2.6-ft
- Maximum Power Supply Wattage
- 130 W
- Power Supply Input
- DC jack (7.4mm)
- Number of DisplayPort Outputs
- 2
- Number of HDMI Ports
- 1
Dimensions
- Width
- 3"
- Height
- 1.30"
- Length
- 2.99 in
- Thickness
- 1.36 in
- Depth
- 6.50"
Description
Dell Universal Dock - UD22 is a universal docking solution with the ability to connect up to 4 4K displays. Dual support with Hybrid USB-C connectivity. With up to 96W power delivery for all laptops. Connect multiple devices and displays with 4 x USB-A ports, 2 x USB-C ports and 4 video ports. The ultimate universal dock, it offers the same experience for all USB-C notebooks regardless of the operating system and the manufacturer. Get started quickly even if the DisplayLink drivers are not installed, thanks to the additional support for Hybrid DP Alt mode. Universal Docking Solution: UD22 works with all USB C notebook and delivers a consistent experience regardless of the OS or the manufacturer of the laptop.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.