Shop BLACK & DECKER
See all product information
Create Account
Patio Electric Heater for Ceiling, Heater for Outside with Remote Control
- Mfr # BHOC05
- Zoro # G409756710
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Heater Voltage
120V
Length
9.85
Color
Black
Width
16.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BHOC05
- Zoro #
- G409756710
- UPC #
- 810064692826
- Country of Origin
- China
- Item
- Outdoor Heater
- Heater Voltage
- 120V
- Color
- Black
Dimensions
- Length
- 9.85
- Height
- 16.75
- Width
- 16.75 in
Description
This wall mounted patio heater is perfect for wintertime get-togethers for you and your guests. Pull chain operated, our outstanding patio electric heater 16.73in x 16.73in x 9.84in has one heat setting of 1500W. Installing your new outdoor mounted heater 4.96 lbs. on your patio ceiling has never been easier thanks to its sturdy hanging chain. Patio heater wall comes with cool touch housing and one carbon tube heating element for optimal performance. Power cord length of 6 ft., 120V/60Hz, remote control operated, 12.5 amps. ISTA-6A packaging for quality delivery.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.