Shop NORTON ABRASIVES
See all product information
Create Account
Single Point
- Mfr # 66260195022
- Zoro # G409788599
product price:Â
$
62.19
/ea
Key Features
Specification
BC1M7
Compatible Wheel Diameter (Maximum)
4 in
Compatible Abrasive Material
Aluminum Oxide, Silicon Carbide
Included Tip Angle
90 Degrees
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66260195022
- Zoro #
- G409788599
- UPC #
- 662601950223
- Country of Origin
- United States
Dimensions
- Compatible Wheel Diameter (Maximum)
- 4 in
- Overall Length
- 2 in
- Overall Diameter
- 7/16 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Specification
- BC1M7
- Compatible Abrasive Material
- Aluminum Oxide, Silicon Carbide
- Included Tip Angle
- 90 Degrees
- Resettable Status
- Non-Resettable
- Product Type
- Single-Point
- Diamond Quality
- BC
- Number of Points
- 1
- Carat Weight
- 1/5 carat
Description
Single Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.