Variable Frequency Drive, White

  • Mfr # DM1-35013EB-S20S
  • Zoro # G409944292
product price: 
$
1,760.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
600V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Digital Readout
Output Frequency
Displays
Multi Segment LCD
Start/Stop Control
Programmable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM1-35013EB-S20S
Zoro #
G409944292
UPC #
786689349165
Country of Origin
Dominican Republic

Dimensions

Overall Width
179 mm
Overall Depth
130 mm
Overall Height
260 mm

Details

Item
Variable Frequency Drive
Input Voltage
600V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Digital Readout
Output Frequency
Displays
Multi Segment LCD
Start/Stop Control
Programmable
With Line Contactor / No Line Contactor
No Line Contactor
Output Frequency Range
0 to 400 Hz
Output Voltage
525-600V AC
Dynamic Braking
Yes
Standards
UL Listed
Starting Torque
200 %
Adjustable Acceleration Time
0.1 to 3,000 sec
Input Frequency
60/50 Hz
Display Type
LCD
Accepts Input Control Signal
Open Loop Vector Control
With Bypass / No Bypass
With Bypass
Adjustable Deceleration Time
0.1 to 3,000 sec
Input Phase AC
Three
Output Phase AC
Three
Enclosure
Open
Enclosure Rating
IP20
Number of Outputs
(2) Relay
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Maximum Output Power
10 hp, 15 hp
Brake Chopper Included
Yes
Input Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Number of Inputs
(1) Analog, (4) Digital
Series
DM1
Output Type
Relay
Ethernet Port Included
Yes
Maximum Output Current
13.5 A, 18 A
Input Voltage Range
525 to 600V AC
Style
Compact
Color
White
Output Voltage Range
525V AC to 600V AC
IP Rating
IP20
Output Horsepower
10 hp, 15 hp
Output Phase
Three
Product Type
Variable Frequency Drive
Line Contactor Design
No Line Contactor
Bypass Design
With Bypass
Includes Brake Chopper
Yes
Includes Ethernet Port
Yes
Output Current - Maximum
13.5 A, 18 A
Accepts External Control Inputs
Yes
Output Frequency - Minimum
400 Hz
Output Frequency - Maximum
0 Hz
Input Phase
Three
Number of Inputs - Analog
1
Number of Inputs - Digital
4
Number of Outputs - Relay
2
Wire Color
White

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, 15 hp, Maximum Output Current 13.5 A, 18 A, Output Voltage 525-600V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP20

Ratings & reviews