Shop LINDSTROM
See all product information
Create Account
Not Graded, M24 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L
- Mfr # HC3X24110-001P1
- Zoro # G409985578
product price:Â
$
8.65
/ea
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
36 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC3X24110-001P1
- Zoro #
- G409985578
- UPC #
- -
- Country of Origin
- Malaysia
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 267
- Item
- Hex Head Cap Screw
- Thread Pitch
- 3 mm
- Thread Type
- Metric
- Tensile Strength
- 101,500 psi
- Dimensional Standards
- Din 933
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- DIN 267
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 110 mm, Head Type Hex, Head Height 14.78 mm, Head Width 36 mm