Shop EATON
See all product information
Create Account
Push Button Kit, NEMA, Red Push Button
- Mfr # C600M201C
- Zoro # G410042659
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Push Button Style
Extended
Action
Momentary Pull / Maintained Push
Operator Illumination
Non-Illuminated
Head Color
Red; Green
Head Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C600M201C
- Zoro #
- G410042659
- UPC #
- 786680148392
- Country of Origin
- United States
- Item
- Push Button Kit
- Push Button Style
- Extended
- Action
- Momentary Pull / Maintained Push
- Operator Illumination
- Non-Illuminated
- Head Color
- Red; Green
- Head Material
- Plastic
- Standards
- UL Listed
- Includes
- Bracket, M22 Green ON Pushbutton, M22 Red OFF Pushbutton, Pre-Wired Wire Harnesses, Red RUN Pilot Light
- Color
- Red
- Compatible with Series
- Freedom
- Starter Style
- NEMA
- Operator Function
- Start/Stop
- NEMA Enclosure Rating
- 1, 12, 3, 3R, 3RX, 4, 4X
- Operator
- Push Button
- Certifications
- UL Listed
- Product Name
- Eaton Freedom NEMA C600 kit
- Compatible Series
- Freedom
- Wire Color
- Red
- For Use With
- Freedom
Dimensions
- NEMA Size
- 0, 00, 1, 1-3/4, 2
- Product Width
- 1 in
- Product Length/Depth
- 4 in
- Product Height
- 4 in
Description
Push Button Kit, NEMA Enclosure Rating 1, 12, 3, 3R, 3RX, 4, 4X, NEMA Size 0, 00, 1, 1-3/4, 2, Includes Bracket, M22 Green ON Pushbutton, M22 Red OFF Pushbutton, Pre-Wired Wire Harnesses, Red RUN Pilot Light, Color Red, Operator Function Start/Stop, Starter Style NEMA, Operator Push Button, Compatible with Series Freedom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.