Shop SMC
See all product information
Create Account
Pipping Adapter, 23.5 mmx28 mm
- Mfr # E200L-N02-D
- Zoro # G410044905
product price:Â
$
12.59
/ea
Key Features
Air Inlet Size
1/4 in
Overall Width
30 mm
Standards
RoHS Compliant
Series
AC-D
Compatible with Series
AC, AF, AFD, AFM, AL, AR, AW, AWD, AWM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E200L-N02-D
- Zoro #
- G410044905
- UPC #
- -
- Country of Origin
- China
Dimensions
- Air Inlet Size
- 1/4 in
- Overall Width
- 30 mm
- Overall Height
- 23.5 mm
- Overall Length
- 28 mm
- Wire Rope Length
- 28 mm
- Length
- 28 mm
Details
- Item
- Pipping Adapter
- Standards
- RoHS Compliant
- Series
- AC-D
- Compatible with Series
- AC, AF, AFD, AFM, AL, AR, AW, AWD, AWM
- Compatible with Brand
- SMC
- Air Inlet Type
- NPT
- Compatible with Manufacturer Part Number
- AC20, AF20, AFD20, AFM20, AL20, AR20, AW20, AWD20, AWM20
- Compatible Series
- AC, AF, AFD, AFM, AL, AR, AW, AWD, AWM
Description
Pipping Adapter, Compatible with Manufacturer Part Number AC20, AF20, AFD20, AFM20, AL20, AR20, AW20, AWD20, AWM20, Series AC-D, Air Inlet Size 1/4 in, Air Inlet Type NPT, Compatible with Brand SMC, Compatible with Series AC, AF, AFD, AFM, AL, AR, AW, AWD, AWM, Overall Height 23.5 mm, Overall Length 28 mm, Overall Width 30 mm, Standards RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.