Shop CORBIN RUSSWIN
See all product information
Create Account
Cylindrical Lock
- Mfr # UT5251 ESE 626 LH CL6
- Zoro # G410057585
product price:Â
$
2,431.99
/ea
Free Shipping & Returns
Key Features
Style
ES - Lever
For Door Thickness
1-3/4 In.
Color
Satin Chrome
Includes
Unit Lock
Backset
2-3/4 In.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UT5251 ESE 626 LH CL6
- Zoro #
- G410057585
- UPC #
- 197163205417
- Country of Origin
- United States
- Style
- ES - Lever
- Color
- Satin Chrome
- Includes
- Unit Lock
- Backset
- 2-3/4 In.
- Material
- Brass or Bronze
- Cylinder Type
- Corbin Russwin 6-Pin LFIC Less Core
- For Use With
- UT5200 Series Unit Locks
Dimensions
- For Door Thickness
- 1-3/4 In.
Description
Entrance Function, Handed, 6-Pin LFIC Less Core, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.