Shop EATON
See all product information
Create Account
Selector Switch Kit, NEMA, Push Button
- Mfr # C600M12
- Zoro # G410070584
product price:Â
$
115.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Bracket, M22 HAND/OFF/AUTO Selector Switch, Pre-Wired Wire Harnesses
NEMA Enclosure Rating
1, 12, 3, 3R, 3RX, 4, 4X
Starter Style
NEMA
NEMA Size
0, 00, 1, 1-3/4, 2
Operator Function
Hand/Off/Auto
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C600M12
- Zoro #
- G410070584
- UPC #
- 786680147975
- Country of Origin
- Mexico
- Item
- Selector Switch Kit
- Includes
- Bracket, M22 HAND/OFF/AUTO Selector Switch, Pre-Wired Wire Harnesses
- NEMA Enclosure Rating
- 1, 12, 3, 3R, 3RX, 4, 4X
- Starter Style
- NEMA
- Operator Function
- Hand/Off/Auto
- Compatible with Series
- Freedom
- Operator
- Push Button
- Product Name
- Eaton Freedom NEMA C600 kit
- Certifications
- UL Listed
- Type
- C600
- Compatible Series
- Freedom
- For Use With
- Freedom
Dimensions
- NEMA Size
- 0, 00, 1, 1-3/4, 2
- Product Width
- 1 in
- Product Length/Depth
- 4 in
- Product Height
- 4 in
Description
Selector Switch Kit, NEMA Enclosure Rating 1, 12, 3, 3R, 3RX, 4, 4X, NEMA Size 0, 00, 1, 1-3/4, 2, Includes Bracket, M22 HAND/OFF/AUTO Selector Switch, Pre-Wired Wire Harnesses, Operator Function Hand/Off/Auto, Starter Style NEMA, Operator Push Button, Compatible with Series Freedom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.