Shop HELLA

WorkLight, 2900lm, Rectangular, Halogen, 4"H

  • Mfr # H15213021
  • Zoro # G4101167

product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
Halogen
Voltage
12V DC
Height
4"
Length
4 in
Width
7"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H15213021
Zoro #
G4101167
UPC #
760687906063
Country of Origin
Austria

Dimensions

Height
4"
Length
4 in
Width
7"
Depth
4"
Height - Vehicle Lighting
4 in
Length - Vehicle Lighting
7 in
Overall Height
4 in
Overall Width
3 in
Overall Depth
7 in
Fits Chest Size
Has a Range of 35 ft

Details

Item
Work Light
Lighting Technology
Halogen
Voltage
12V DC
Head Shape
Rectangular
Material
Fiberglass-Reinforced Housing
Color
Clear
Current Drawn
9 A
Includes
1 7/8 in Self Tapping Screws
Lens Design
Rectangular
Wiring Connection - Vehicle Lighting
Hardwired
Lamp Type
Halogen
Features
Has a Range of 35 ft
Lens Material
Hardened Glass
Housing Material
Plastic
Lens Color
Clear
Application
Exterior
Rating
9A
Wattage
110 W
Maximum Brightness
2,900 lm
Current
9 A
Installation Type
Permanent
Use Location
Exterior
Mount Type
Permanent

Description

Work Light, Overall Depth 7 in, Installation Type Permanent, Operating Voltage 12V DC, Lighting Technology Halogen, Overall Height 4 in, Head Shape Rectangular, Overall Width 3 in, Wattage 110 W, Current 9 A, Features Has a Range of 35 ft, Housing Material Plastic, Includes 1 7/8 in Self Tapping Screws, Lens Material Hardened Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.