Shop FLEETGUARD
See all product information
Create Account
Air Filter, Rectangular, Engine
- Mfr # CV50116
- Zoro # G410217484
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5 3/8 in
Outside Diameter - Bottom
4 1/2 in
Media Material
Synthetic Media
Product Type
Crankcase Ventilation Filter
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CV50116
- Zoro #
- G410217484
- UPC #
- 638217170966
- Country of Origin
- United States
Dimensions
- Overall Width
- 5 3/8 in
- Outside Diameter - Bottom
- 4 1/2 in
- Length
- 4 1/2 in
- Overall Height
- 14 11/32 in
- Overall Length
- 4 1/2 in
Details
- Media Material
- Synthetic Media
- Item
- Air Filter
- Product Type
- Crankcase Ventilation Filter
- Shape
- Rectangular
- Compatible Vehicle Type
- Trucks
- Compatible Vehicle Make
- Cummins
- Fit Type
- Vehicle Specific
- Fleetguard
- CV50106, CV50115
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.