FLAREMATE, MINI-SPLIT SEAL
- Mfr # 4177-03
- Zoro # G410374989
product price:Â
$
21.99
/ea
Key Features
Specific Fitting Shape
45 Degrees SAE Flare Fitting
Flare Angle
45 Degrees
Compatible Fitting Connection Type
Flared
Fitting Material
Copper
Minimum Operating Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4177-03
- Zoro #
- G410374989
- UPC #
- 681001000567
- Country of Origin
- United States
- Item
- Flared Fitting Seal Kit
- Specific Fitting Shape
- 45 Degrees SAE Flare Fitting
- Flare Angle
- 45 Degrees
- Compatible Fitting Connection Type
- Flared
- Fitting Material
- Copper
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 300 Degrees F
- Operating Temperature - Maximum
- 300 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Fitting Shape
- 45 Degrees Flare Fitting
Description
Flared Fitting Seal Kit, Maximum Operating Temperature 300 Degrees F, Specific Fitting Shape 45 Degrees SAE Flare Fitting, Fitting Material Copper, Flare Angle 45 Degrees , Compatible Fitting Connection Type Flared, Minimum Operating Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.