Shop SOF SOLE
See all product information
Create Account
Shoe Laces, 48" L, Polyester, Bl, PR
- Mfr # 84718
- Zoro # G4104077
product price:Â
$
4.99
/pr
Key Features
Material
Polyester
For Use With
Work Boots
Color
Black
Chemical Resistant
No
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84718
- Zoro #
- G4104077
- UPC #
- 096506847188
- Country of Origin
- China
Dimensions
- Length
- 48 in
- Width
- 1/8 in
Details
- Item
- Boot and Shoe Laces
- Material
- Polyester
- For Use With
- Work Boots
- Color
- Black
- Chemical Resistant
- No
- Shape
- Round
- Flame Resistant
- No
- Footwear Brand
- SOF SOLE
- Lace Type
- Tie
- Flame-Resistant
- No
- Shell Material
- Polyester
- Wire Color
- Black
- Compatible Product Type
- Work Boots
Description
Boot and Shoe Laces, Length 48 in, Shape Round, Color Black, Material Polyester, For Use With 6 in Work Boots, Flame Resistant No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.